FP0.500GN48"L - Thin-Wall Heat Shrink Tubing, GR, 100PC, 48"

3M

  • $2.70 (Each)
  • $2.70 (Each)

  • $270.00 (Per 100)

  • $2,160.00 (Per 800)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP0.500GN48"L
Manufacturer
3M
Manufacturer's Part Number
7000133627
Description
Thin-Wall Heat Shrink Tubing, GR, 100PC, 48"
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128599501 / 00051128599501
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Carton
$2,160.00 (Per 800)
Standard Packaging
$270.00 (Per 100)
Resources
Images
 
 
FP0.500GN48"L - Large Image
Attachments
 
 
FP0.500GN48"L - Specification Sheet
Other Links
 
 
FP0.500GN48"L - Other
Brochures
 
 
FP0.500GN48"L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, GR, 100PC, 48"
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
extra long description
3M 7000133627 3M™ Heat Shrink Thin-
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Manufacturer Information
Manufacturers Part Number
FP0.500GN48"L
Brand
3M
GTIN
00051128599501
UPC
051128599501
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.07
Carton
800
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat